Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493413BL

Global Industrial™ Infinity® 3-Tier 3 Door Locker, 12"W x 15"D x 78"H, Blue, Unassembled

Product Description
Infinity® Locker 3 Tier 12 x 15 x 24 3 Door Ready To Assemble Blue

Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These triple tier lockers have a secure 2-point positive locking system and double and single-prong coat hooks. Generously sized louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. Optional locker accessories (Numbered Plates, Closed End Bases, Slope Top Kits and Locks) sold separately. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.

PRICE
$219.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth15 in
Height78 in
Compartment Width12 in
Compartment Depth15 in
Compartment Height24 in
Weight56 lbs
Gauge16 ga

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorBlue
SeriesInfinity
Tier TypeTriple Tier
Configuration1 Wide
StyleWith Legs
MaterialSteel
Construction TypeUnassembled
Number of Compartments3
Manufacturers Part Number493413BL
BrandGlobal Industrial

Warranty

Warranty1 yr