Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB968264BL

Global Industrial™ Infinity® 2-Tier 2 Door Locker, 12"W x 12"D x 78"H, Blue, Assembled

Product Description
✓ Catch-free recessed handle provides comfort and safety
✓ Extra wide louvers promote ventilation
✓ Pre-assembled for quick and easy installation

Improve safety, security, and the overall aesthetic of your facility with the Global Industrial™ Infinity® 2-Tier 2 Door Locker. These quality lockers feature 16-gauge steel doors, a 5-knuckle security hinge and welded, reinforced frame-and-door assemblies. These lockers are durable and attractive, feature finished sides, so there is no need for decorative end panels, and can be anchored securely to floors. The door handle and lift latch are recessed to create a smooth catch-free surface, and discourage the padlock from being cut off. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately. 1-Year Limited Warranty.

Lockers have secure 3-point positive locking system, stainless steel door latch and one double and two single-prong coat hooks. Includes blank number plates. Assembled lockers are not returnable.

Optional locker accessories (Numbered Plates, Closed End Bases, Slope Top Kits and Locks) sold separately. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.

PRICE
$265.95

1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height78 in
Compartment Width12 in
Compartment Depth12 in
Compartment Height36 in
Weight51 lbs
Gauge16 ga

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorBlue
SeriesInfinity
Tier TypeDouble Tier
Configuration1 Wide
StyleWith Legs
MaterialSteel
Construction TypeAssembled
Number of Compartments2
Manufacturers Part Number968264BL
BrandGlobal Industrial

Warranty

Warranty1 yr