Global Industrial
Model # :WB254110GY
Global Industrial Infinity® 1-Tier 3 Door Locker, 36"W x 12"D x 66"H, Gray, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
✓ Easily assembled
✓ Includes blank number plates
✓ Handle and latch are recessed to prevent theft and create a catch-free surface
Provide a clean and secure place for guests and staff to store their belongings with the Global Industrial Infinity® 1-Tier 3 Door Locker. Equipped with 16-gauge steel doors, 5-knuckle security hinges, reinforced frame-and-door assemblies, and extra wide louvers to promote ventilation, these are the premiere choice lockers for gyms, hospitals, and government facilities. 1-wide and 3-wide lockers have four-foot plates included which will bolt to the outside locker leg supports and can be anchored to the floor (anchors sold separately). The lockers legs add 6" to their height to promote cleaning underneath, A 3-point positive locking system promotes security while the hat shelf, stainless steel door latch and double and single-prong coat hooks are just some of the useful features for storing clothing and equipment. Lockers must be anchored securely to floors. Available in blue and tan colors. 1-Year Limited Warranty.
✓ Includes blank number plates
✓ Handle and latch are recessed to prevent theft and create a catch-free surface
Provide a clean and secure place for guests and staff to store their belongings with the Global Industrial Infinity® 1-Tier 3 Door Locker. Equipped with 16-gauge steel doors, 5-knuckle security hinges, reinforced frame-and-door assemblies, and extra wide louvers to promote ventilation, these are the premiere choice lockers for gyms, hospitals, and government facilities. 1-wide and 3-wide lockers have four-foot plates included which will bolt to the outside locker leg supports and can be anchored to the floor (anchors sold separately). The lockers legs add 6" to their height to promote cleaning underneath, A 3-point positive locking system promotes security while the hat shelf, stainless steel door latch and double and single-prong coat hooks are just some of the useful features for storing clothing and equipment. Lockers must be anchored securely to floors. Available in blue and tan colors. 1-Year Limited Warranty.
PRICE
$415.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 66 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 60 in |
| Weight | 133 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Recessed Handle & Fingertip Lift |
| Color | Gray |
| Series | Infinity |
| Tier Type | Single Tier |
| Configuration | 3 Wide |
| Style | With Legs |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | 254110GY |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |