CanDo® Inflatable Balance Stone, 33 cm (13") Diameter, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo® inflatable balance stone is a versatile addition to a therapy or play regime. Can be used to practice and reinforce coordination, proprioception, and balance. Stones can be filled with water or sand to weight them for added safety and stability. Stones can be used with the curved side down as a vestibular balance board. Top of stone is nubby side for tactile feedback and stimulation. Available in 7" and 14" diameter, individually or in bulk packs of 6. 14" Diameter. Includes Blue Balance Stone Only.
Product colors may vary. If a specific color is desired, please call Global's Customer Service prior to placing order. (800) 645-1232.
Product colors may vary. If a specific color is desired, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 7 in |
| Weight | 4 lbs |
Product Details
| Type | Inflatable Core Training |
| Package Quantity | 1 |
| Description | Inflatable Balance Stone |
| Color | Blue |
| Manufacturers Part Number | 30-1983 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |