Inflatable log rollers inflate like an inflatable ball. Fully inflate the roller to increase instability, and partially inflate for added stability. Inflatable rollers are available in 3 sizes.
CanDo® Inflatable Roller, 30"L x 7" Dia., Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 7 in |
| Height | 7 in |
| Weight | 5 lbs |
Product Details
| Type | Foam Rollers |
| Color | Blue |
| Style | Round |
| Material | Inflatable |
| Package Quantity | 1 |
| Description | Inflatable Roller |
| Manufacturers Part Number | 30-2080 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |