Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700165

MPN #: 7803RA

Ingersoll Rand Reversible Pistol Grip Air Drill, Standard Keyed, 1/2" Chuck, 500 RPM

Product Description
7803 Series If you need more power in your drill turn to Ingersoll Rand's line of high quality 1/2" (13 mm) drills. Our latest models have speed ranges from 400 to 500 RPM and pump out 0.50 hp (0.38 kW). Drill configurations include reversible, non-reversible and standard keyed chucks.

Features:
  • Powerful 0.5 hp (0.38 kW) motor
  • Variable speed throttle


PRICE
$309.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.09 in
Weight4 lbs
Min Hose Size42802 in
Air Inlet42739 in
Chuck Size1/2 in

Product Details

CFM27 CFM
Horsepower0.5 HP
Chuck TypeStandard Keyed
Average Air Consumption4 SCFM
Side Grip HandleNo
StylePistol
ReversibleYes
Vibration<2.5 m/s²
Package Quantity1
Manufacturers Part Number7803RA
PSI90 psi
Noise Output83.0/94.0 dBA
Free Speed500 rpm
ExhaustBottom
BrandIngersoll Rand