Features:
- Reversible motor models available
- With a sturdy aluminum housing and variable speed throttle, you can be sure you'll be able to control your tool and trust that it'll perform the way you want it to.
Weights & Dimensions
| Length | 6.14 in |
| Weight | 3 lbs |
| Min Hose Size | 42802 in |
| Air Inlet | 1/4 in |
| Chuck Size | 3/8 in |
Product Details
| CFM | 26 CFM |
| Horsepower | 0.5 HP |
| Chuck Type | Standard Keyed |
| Average Air Consumption | 4 SCFM |
| Side Grip Handle | No |
| Style | Pistol |
| Reversible | Yes |
| Vibration | 2.8 m/s² |
| Package Quantity | 1 |
| Manufacturers Part Number | 7802RA |
| PSI | 90 psi |
| Noise Output | 83.0/94.0 dBA |
| Free Speed | 2000 rpm |
| Exhaust | Bottom |
| Brand | Ingersoll Rand |