Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB686833

MPN #: 24233769

Ingersoll Rand FA400IG, Coalescing Filter, General Purpose, 235 CFM, 1-1/2" NPT, 1 Micron

Product Description
Ingersoll Rand General Purpose Filter, 233 CFM

The new Ingersoll Rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the ERI provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues.

Features:
  • Low pressure drop design
  • No touch element replacement
  • Low energy consumption
  • Threaded & flanged connections
PRICE
$879.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-4/7 in
Height15 in
Weight6 lbs
NPT outlet1-1/2 in

Product Details

TypeGeneral Purpose
CFM233 CFM
Manufacturers Part Number24233769
BrandIngersoll Rand