FS-Curtis FCF7-20-4-DPL, 100 PSI (1 Micron) General Purpose Air Filter (60 cfm)
Write a Review
|
Questions & Answers (0)
Product Description
FS-Curtis CF series compressed air filtration further protects your investment with lower pressure drop.
Designed utilizing innovative air filtration media and manufacturing techniques, CF Series compressed air filters and elements from FS-Curtis increase performance and minimize pressure drop. The result is a savings in operating costs while further protecting your downstream process. Compact and efficient, CF Series filters and mist eliminators are built to FS-Curtis world-class quality standards with comprehensive third-party testing, including ISO and PNEUROP.
Designed utilizing innovative air filtration media and manufacturing techniques, CF Series compressed air filters and elements from FS-Curtis increase performance and minimize pressure drop. The result is a savings in operating costs while further protecting your downstream process. Compact and efficient, CF Series filters and mist eliminators are built to FS-Curtis world-class quality standards with comprehensive third-party testing, including ISO and PNEUROP.
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 13 in |
| Weight | 9 lbs |
| Connection Size | 1/2 in |
Product Details
| Type | Air Filter |
| CFM | 60 CFM |
| Micron Rating | 1 mic |
| Description | 100 PSI (1 Micron) General Purpose Air Filter (60 cfm) |
| Manufacturers Part Number | FCF7-20-4-DPL |
| Max PSI | 300 psi |
| Brand | FS-Curtis |
Warranty
| Warranty | 1 yr |