Brother® LC2033PKS (LC-2033PKS) High-Yield Ink, 550 Page-Yield, Cyan, Magenta, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Genuine OEM quality. Reliable and dependable so that you can count on it when you need it most. Integrates seamlessly with your printer for a quick and clean installation.
Machine Compatibility: Brother® MFC-J4320DW/J4420DW/J4620DW
Machine Compatibility: Brother® MFC-J4320DW/J4420DW/J4620DW
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 3-6/7 in |
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 3 |
| Description | High-Yield Ink, Cyan/Magenta/Yellow |
| Manufacturers Part Number | LC2033PKS |
| For Use With | Brother® MFC-J4320DW/J4420DW/J4620DW |
| Print Color Family | Tri-Color |
| Page Yield | 550 |
| Brand | Brother |