Brother® LC1032PKS, LC1032PKS, High-Yield Ink, 600 Page-Yield, Black
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Brother ink is the result of extensive research & development of over 100 different elements. Using non-Brother supplies may affect hardware performance, copy quality and machine reliability. When combined with the right quantity and configuration, components of the 4-cartridge color ink system, these elements ensure reliable operation and protection of your machine and its long-life print head. Device Types: Inkjet Printer; Color(s): Black; Page-Yield: 600.
PRICE
$80.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 2 |
| Manufacturers Part Number | LC1032PKS |
| For Use With | Brother MFC-J4310DW J4410DW J4510DW J4610DW J4710DW |
| Print Color Family | Black |
| Page Yield | 600 |
| Brand | Brother |