Canon® 8278B001 Ink, 300 Page-Yield, Black
|
Questions & Answers (0)
Product Description
Special ink formulation for long-lasting prints. Genuine Canon inks allow free access to content via Creative Park Premium. FINE (Full-photolithography Inkjet Nozzle Engineering) technology.
Machine Compatibility: Canon® PIXMA MG2420
Machine Compatibility: Canon® PIXMA MG2420
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-1/5 in |
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Description | Canon® Ink, Black |
| Manufacturers Part Number | 8278B001 |
| For Use With | Canon® |
| Print Color Family | Black |
| Page Yield | 300 |
| Machine Compatibility | Canon® PIXMA MG2420 |
| Brand | Canon |