National Marker Company Inspection Labels, 2-1/4"W x 1"H, Black/White, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Use labels to remind quality testing is to be maintained on equipments or products. These labels are easy to update, simply write dates and initials with pen. There are a total of 27 labels (3 strips of 9 labels).
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Height | 1 in |
| Thickness | 0.004 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 27 |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 3/pack |
| Description | Inspection Label - Inspected |
| Color | White |
| Manufacturers Part Number | INL7 |
| Brand | Accuform |