Innovative Storage Designs AVT-67033 Stretch Art Box, Polypropylene, Snap Shut, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for storing school or art supplies. Snap-shut latch keeps contents secure. Clear for easy viewing. Durable socket/pin hinges and secure double clasp design. Fits in backpacks for easy carrying. Material(s): Polypropylene.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 in |
| Width | 13-3/8 in |
| Height | 2-1/2 in |
| Pack Size | 1 |
Product Details
| Style | Accessory |
| Type | Pencil |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Stretch Art Box |
| Manufacturers Part Number | AVT-67033 |
| Brand | Innovative Storage Designs |