Innovera® Compatible Remanufactured CH561WN (61) Ink, 200 Page-Yield, Black
Write a Review
|
Questions & Answers (0)
Product Description
Meets or exceeds OEM performance. Dependable and reliable. Offers significant savings over OEM brands. Device Types: Inkjet Printer; OEM/Compatible: Compatible; Page-Yield: 200.
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink |
| EOM/Compatible | Compatible |
| Remanufactured | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | IVRH561WN |
| For Use With | HP® |
| Print Color Family | Black |
| Machine Compatibility | HP Deskjet 1000 1050 1055 2050 3000 3050 3050A 3052A 3054A |
| Page Yield | 200 |
| Brand | Innovera |