Innovera® Remanufactured CN048AN (951XL) High-Yield Ink Cartridge - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Save money while getting great prints along the way. Innovera® remanufactured ink will save you money compared to nationally branded cartridges. Manufactured and tested to offer the same quality, performance and page yield.
Compatible ink for HP® Officejet Pro 8100 Series, 8600, 8600 Plus, 8600 Premium.
Compatible ink for HP® Officejet Pro 8100 Series, 8600, 8600 Plus, 8600 Premium.
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink |
| EOM/Compatible | Compatible |
| Remanufactured | Yes |
| Manufacturers Part Number | 951XLY |
| Coverage Percent | 5 |
| For Use With | HP® |
| Print Color Family | Yellow |
| Compatible Part/Model Number | CN048AN |
| Page Yield | 1500 |
| Machine Compatibility | HP® Officejet Pro 8100 Series, 8600, 8600 Plus, 8600 Premium |
| Brand | Innovera |