4.0 Qt Inset.
Winco INS-4.0 Inset, 4Qt, Stainless Steel - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.00 Sold in packages of 6 / $15.00 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 7-1/2 in |
| Diameter | 7-1/2 in |
Product Details
| Capacity | 4 qt |
| Material | Stainless Steel |
| Package Quantity | 6/Case |
| Description | 4.0 Qt Inset S/S |
| Manufacturers Part Number | INS-4.0 |
| Brand | Winco |