Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3171713

Global Industrial Inspection Tag, "Accepted", #5, Pre-Wired, 4-3/4"L x 2-3/8"W, Blue, 1000/Pack

Product Description
Color coded tags aid in quality control.

Features:
  • Size #5 - 4-3/4" x 2-3/8"
  • Strong 13 point construction
  • Tags feature a 3/16" reinforced, tear resistant eyelet
  • Wired with 12", 26 gauge wire


PRICE
$95.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
95.95
Buy 3 units - 5 units
91.95Save $4.00 (4%)
Buy 6+ units
88.95Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 in
Width4-3/4 in
Size5
Eyelet Size3/16 in
Fastener Size12 in
Wire Gauge26 ga

Product Details

TypeInspection Tags
ColorBlue
FastenerPre-Wired
RecyclableYes
Style1-Part
Package Quantity1,000
Manufacturers Part NumberB3171713
Paper Stock13 Point
TextAccepted
BrandGlobal Industrial