Insta-Curtain Welding Curtain, Orange 25 Yards - CIWV-6407-25
|
Questions & Answers (0)
Product Description
Insta-Curtain, Orange 25 Yards
Insta-curtains are the quick, easy solution for replacement and temporary welding enclosures. This grommeted curtain roll can be cut to your required length using a carton knife or scissors. The grommets are spaced 12" apart on one long edge for strong, safe hanging. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.
Insta-curtains are the quick, easy solution for replacement and temporary welding enclosures. This grommeted curtain roll can be cut to your required length using a carton knife or scissors. The grommets are spaced 12" apart on one long edge for strong, safe hanging. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 75 |
| Height | 5.33 ft |
| Weight | 40 lbs |
| Grommet Spacing | 12" |
| Thickness | 14 mil |
| Size | 5-1/3 x 75 ft |
Product Details
| Type | Welding Curtain |
| Material | PVC |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | CIWV-6407-25 |
| Brand | Mauritzon |