See-Thru Welding Curtain - 6 Ft. x 8 Ft. - Vinyl - Spectra Orange
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty vinyl designed to filter far/near ultraviolet radiation and blue light. Grommetted and ready to hang.
PRICE
$74.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 |
| Height | 6 ft |
| Thickness | 14 mil |
| Fabric Weight per Square Yard | 1.38 Lbs. |
| Size | 6 ft |
Product Details
| Type | Non-Framed Weld Screen |
| Material | Vinyl |
| Description | Welding Curtain |
| Color | Orange |
| Manufacturers Part Number | 138-36307 |
| Brand | Wilson Industries |