Gorilla Glue® Instant-Bond Super Glue - 10 g Bottle - Clear
Write a Review
|
Questions & Answers (0)
Product Description
Gorilla Super Glue makes a strong, instant bond with an Impact-Tough™ formula for a less brittle bond. Great for instant repairs on smaller, indoor projects. Works on wood, metal, stone, glass, and more. Sandable.
PRICE
$12.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 Gram |
Product Details
| Type | Glue |
| Glue Type | Super Glue |
| Package Quantity | 1 Each |
| Description | Instant Bond Super Glue |
| Color | Clear |
| Manufacturers Part Number | 7500101 |
| Brand | Gorilla |