Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Scotch

Model # :WBB3784601

MPN #: 7000047643

Scotch® AD114 Super Glue Liquid, 4-Pack of Single Use Tubes, .017 oz Each, Transparent - Pkg Qty 36

Product Description
Securely bond, fix, and create with Scotch® Liquid Super Glue. This cyanoacrylate (CA) glue adheres to a wide variety of porous and non-porous surfaces, including glass, wood, leather, ceramics, metal, rubber, vinyl, and some plastics. The fast-drying liquid formula of this instant glue joins materials seamlessly in seconds, with a fine point tip for precise application. Compact and convenient, these single use super glue tubes contain just the right amount for quick, one-time repairs around the house or on the go. And unlike larger tubes, you don't have to worry about the liquid glue drying out or the cap getting stuck, ensuring it's ready to go when you are. Stash the mini super glue tubes in your toolbox, desk drawer, or glove compartment for access to reliable adhesive anytime. The glue is great for repairing broken household items, mending shoes and accessories, securing small components in DIY and craft projects, and more. This super glue bonds to a wide variety of surfaces, including glass, wood, leather, ceramics, metal, rubber, vinyl, embellishments, and some plastics.


It is not suitable for polystyrene foam, foam rubber, polyethylene and polypropylene. Whether you need an all-purpose repair glue or a craft glue, you can count on Scotch® Liquid Super Glue for reliable adhesion.

Package contents include 4 single use 0.17 oz. tubes of Scotch® Liquid Super Glue.

Features:
  • Liquid Super Glue: Package contents include 4 single use 0.17 oz. tubes of Scotch® Liquid Super Glue
  • Single Use: Scotch® Liquid Super Glue provides reliable adhesion for secure bonding, fixing, and creating
  • Adheres To Almost Any Surface: This cyanoacrylate (CA) glue bonds to a wide variety of porous and non-porous surfaces, including glass, wood, leather, ceramics, metal, rubber, vinyl, embellishments, and some plastics
  • Fast-Drying And Precise: The fast-drying liquid formula of this instant glue joins materials seamlessly in seconds, with a fine point tip for precise application
  • Compact And Convenient: These single use super glue tubes contain just the right amount for quick, one-time repairs around the house or on the go
  • Won'T Dry Out: Unlike larger bottles, you don't have to worry about the liquid glue drying out or the cap getting stuck, ensuring it's ready to go when you are
  • Always Be Prepared: Stash the mini super glue tubes in your toolbox, desk drawer, or glove compartment for access to reliable adhesive anytime
  • Use For Repairs Or Crafts: The heavy duty glue is great for fixing broken household items, mending shoes and accessories, securing small components in DIY and craft projects, and more


PRICE
$96.12  Sold in packages of 36 / $2.67 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size.017 oz

Product Details

TypeLiquid Glue
Glue TypeSuper Glue
Package Quantity36
ColorTransparent
Manufacturers Part Number7000047643
BrandScotch