Instant Ignition Trigger Torch - Soft Solder - Silver Brazing - Propane/FG2/MAPP
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 328-GP-600 |
| Description | Instant Ignition Trigger Torch |
| Brand | Goss |
Related Products
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
PRO-70K KIT: The SOLDERPRO 70K is a 4-in-1 kit containing the following items: the PRO-70 SOLDERING IRON/TORCH, a blow torch tip, a 1 mm Conical Soldering Tip (S-01), hot knife (S-05), heat blower ( S-07), roll of solder, a safety cap with a built in flint igniter, all packaged in a blow-molded case. The SOLDERPRO 70 is a Butane Powered Portable Multi-Function Heat Tool. It is the standard manual ignition toolfor hobbyists, engineers, and technicians. Equivalent to a power range 25-80 Watts. Cordless. Simple and safe operation under any conditions, anywhere. Complete portability Ready to ...
Key Features: Conical 10 mm Tip: Conical 10 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIR3012A, WLIR3023C, WLIR3023G, WLIR3023I, WLIR3023M, WLIRK3012A, WLIRK3023C, WLIRK3023G, WLIRK3023I, WLIRK3023M, WLSK3012A, WLSK3023C, WLSK3023G and WLSK3023I Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires ( Easy tip change: Tip is easy to remove and replace by turning the screw on side of heater. Ensures secure placement of tip into heater for optimal performance
Key Features: Conical 2 mm Tip: Conical 2 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIBAK8 Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires (>18AWG), micro-electronics, drones, small appliances, model railroads, audio components, electronic repair, automotive, marine, hobby kits, and crafts Easy tip change: Tip is easy to change by using the lever to push the old tip off and push new tip on (turn off soldering iron and allow tip to cool before removal
Key Features: Conical 13/16 mm Tip: Conical 13/16 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIR3012A, WLIR3023C, WLIR3023G, WLIR3023I, WLIR3023M, WLIRK3012A, WLIRK3023C, WLIRK3023G, WLIRK3023I, WLIRK3023M, WLSK3012A, WLSK3023C, WLSK3023G and WLSK3023I Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires ( Easy tip change: Tip is easy to remove and replace by turning the screw on side of heater. Ensures secure placement of tip into heater for optimal ...