Weller® Digital Preheating Plate, 1000V
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | WHP1000N |
| Package Quantity | 1 |
| Description | Digital Preheating Plate |
| Brand | Weller |
Related Products
Key Features: Surface Protection: Silicone soldering mat protects your workspace from burns by resisting temperatures as high as 930°F/500°C Clean & Tidy Workspace: Maintain a clean and organized soldering work environment. Ensure no small parts or tools are lost with individual compartments and placement slots for efficient organization Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Anti-Slip: Work safely and more effectively with the anti-slip, silicone soldering mat Medium Format: Protect your workspace with the Medium 17.5 x 11.75 ...
Key Features: Conical 10 mm Tip: Conical 10 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIR3012A, WLIR3023C, WLIR3023G, WLIR3023I, WLIR3023M, WLIRK3012A, WLIRK3023C, WLIRK3023G, WLIRK3023I, WLIRK3023M, WLSK3012A, WLSK3023C, WLSK3023G and WLSK3023I Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires ( Easy tip change: Tip is easy to remove and replace by turning the screw on side of heater. Ensures secure placement of tip into heater for optimal performance
Key Features: Conical 13/16 mm Tip: Conical 13/16 mm tip helps deliver heat to solder joints on PCBs and can also be used for general soldering tasks Compatible with: WLIR3012A, WLIR3023C, WLIR3023G, WLIR3023I, WLIR3023M, WLIRK3012A, WLIRK3023C, WLIRK3023G, WLIRK3023I, WLIRK3023M, WLSK3012A, WLSK3023C, WLSK3023G and WLSK3023I Silicone soldering mat includes a built-in ruler and four magnetic areas for secure storage Applications: Join wires ( Easy tip change: Tip is easy to remove and replace by turning the screw on side of heater. Ensures secure placement of tip into heater for optimal ...
Weller® WX stations make the manual soldering process safer, a crucial factor in the automotive, aerospace and medical industries. This station is especially designed to meet MIL-SPEC / IPC standards to save sensitive components from electrical overstress by using Weller® RT MS soldering tips. Weller® offers a wide range of RT MS tips to solder components with the size from XS to S. A safe soldering process is guaranteed by many features of the WX station like temperature and tool locking, and tool-specific temperature settings. Integrated USB ports provide the WX bench top control units ...
The Weller® Safety Rest WSR 211 is a 2-in-1 safety rest with metal wool brass and sponge. The safety rest has a stop-and-go function to save energy. It is perfectly designed for the WTMT Tweezers. Features: Compatible with WTMT Desoldering Tweezers Choose easily between dry and wet cleaning Includes Tip Retainer Magnetic sensor in the handpiece for easy switch-off Includes 1.5mm Allen key for quick and easy tweezers tip adjustments