Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB287856

MPN #: G-3048-9P

Little Giant® Instrument Cart w/Shelves & Hand Guard, 1200 lb. Cap, 48"L x 30"W x 34"H, Gray

Product Description
Made with all-welded steel and powder coat finish for added strength and long lasting durability. Hand guard provides added stability to objects on top shelf while providing barrier around hands. Flush shelves allow transport of bulk, oversized cargo. 19" clearance between shelves. Full pneumatic 9" casters with 4-ply tires provide a smooth, cushioned ride. Available with optional non-slip vinyl shelf surfaces. Color finish is Gray. Capacity is 1,200 lbs. Length is 48". Width is 30". Height is 34". 1 Year Limited Warranty.

PRICE
$669.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Height34 in
Weight Capacity1200 lbs
Wheel Diameter9 in
Shelf Clearance19 in

Product Details

TypeInstrument Cart
Shelf TypeFlat
Frame Color FamilyGray
ColorGray
Wheel TypePneumatic
StyleStandard
Number of Shelves2
MaterialSteel
DescriptionInstrument Cart w/ Hand Guard
Frame MaterialSteel
Manufacturers Part NumberG-3048-9P
Shelf MaterialSteel
BrandLittle Giant