Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB3160926

MPN #: C28343.LG

Tingley® Insulated Cold Gear Coverall, L, Black

Product Description
Engineered to provide superior comfort and safety in cold storage and freezer environments, Tingley® Cold Gear uses premium heat retention technology with Thermo-ficient™ insulation to keep you protected in the toughest temperatures.

Features:
  • Aluminum oxide Thermo-ficient™ lining reflects up to 70% of body heat for optimal retention
  • Heavy duty, water repellant, abrasion and tear resistant 420D Nylon shell material for longer wear-life
  • Overhead shoulder design for complete freedom of movement
  • Zipper/storm fly front with hidden snap closure
  • Detachable insulated hood designed with knit wind seal and throat guard
  • Tapered sleeve cuff with hook and loop take-up straps
  • 1 exterior left chest zipper pocket
  • Two lined exterior handwarmer pockets
  • Two section exterior pen pocket located on the upper left sleeve with clear badge holder layered on top
  • Elasticized rear waist for comfortable fit
  • Thigh height zippered side opening with storm flap for easy on/off located at each leg cuff
  • 600D heavy duty leg cuff guards to prevent wear
  • Seam Construction: Seams are double needle stitched. Hems are single needle stitched
  • Material: Black material is 420D PU coated nylon (5.0 oz.)
  • The coveralls body, sleeves, and hood are lined with Thermoficient™ Aluminum Oxide coated 210T polyester taffeta filled with 240g/m2 fiber fill polyester


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Fits Chest Size52
Fits Waist Size46
Fabric Weight5 oz.

Product Details

Number of Pockets5
WristsTapered Cuff with Hook & Loop Take-Up Straps
Seam TypeDouble Stitched
AnklesZippered
MaterialNylon/Polyester
GenderUnisex
BootsNo
Manufacturers Part NumberC28343.LG
Primary UseCold Weather Protection
Number of Outside Pockets5
Water ResistantYes
HoodYes
BrandTingley
TypeInsulated Coverall
Reflective TapeNo
ColorBlack
Number of Inside Pockets0
StyleHooded Coverall
Closure TypeZippered
High VisibilityNo
Package Quantity1
DescriptionInsulated Cold Gear Coverall