Features:
- ANSI/ISEA 107 Type O Class 1 compliant jacket for high visibility
- CSA Z96 Class 1 Level 2 compliant jacket for high visibility
- Two-tone 2" silver reflective tape reflects light for 360° conspicuity in low light conditions
- Aluminum oxide Thermo-ficient lining reflects up to 70% of body heat for optimal heat retention
- Heavy duty, water repellant, abrasion and tear resistant 420D Nylon shell material for longer wear-life
- Overhead shoulder design for complete freedom of movement
- Zipper/storm fly front with hidden snap closure
- Detachable insulated hood designed with knit wind seal and throat guard
- Tapered sweep with adjustable elastic drawcord to prevent risk of catching
- Tapered sleeve cuff with hook and loop take-up straps
- 1 exterior left chest zipper pocket
- Two lined exterior handwarmer pockets
- Two section exterior pen pocket located on the upper left sleeve with clear badge holder layered on top
- Interior pocket on the upper right with zipper closure
- Embellishment access zipper in rear sweep
- Material: Black material is 420D PU coated nylon (5.0 oz.)
- The jacket body, sleeves, and hood are lined with Thermoficient Aluminum Oxide coated 210T polyester taffeta filled with 240g/m2 fiber fill polyester
- Seam Construction: Seams are double needle stitched. Hems are single needle stitched
- Closure Type: Storm fly front with heavy duty zipper and 5 snaps