Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB3160820

MPN #: O28243.LG

Tingley® Insulated Cold Gear Overall, L, Black

Product Description
Engineered to provide superior comfort and safety in cold storage and freezer environments, Tingley® Cold Gear uses premium heat retention technology with Thermo-ficient™ insulation to keep you protected in the toughest temperatures.

Features:
  • Aluminum oxide Thermo-ficient™ lining reflects up to 70% of body heat for optimal heat retention
  • Zipper storm fly front with hidden snap closure
  • Thigh height zippered side opening with storm flap for easy on/off located at each leg cuff
  • 600D heavy duty leg cuff guards to prevent wear
  • Heavy duty, water repellant, abrasion and tear resistant 420D Nylon shell material for longer wear-life
  • Heavy duty black, elastic, adjustable suspender straps with connector and quick release buckles
  • Two insulated fleece lined pockets
  • Zippered chest pocket
  • Material: Black material is 420D PU coated nylon (5.0 oz.)
  • The body of the overalls are lined with Thermoficient™ Aluminum Oxide coated 210T polyester taffeta filled with 240g/m2 fiber fill polyester
  • Seam Construction: Seams are double needle stitched. Hems are single needle stitched


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeInsulated Overall
MaterialNylon/Polyester
Package Quantity1
GenderUnisex
DescriptionInsulated Cold Gear Overall
ColorBlack
Manufacturers Part NumberO28243.LG
BrandTingley