Features:
- Two-tone 2" silver reflective tape reflects light for 360° conspicuity in low light conditions
- Heavy duty, water repellant, abrasion and tear resistant 420D Nylon shell material for longer wear-life
- Heavy duty black, elastic, adjustable suspender straps with connector and quick release buckles
- Two insulated fleece lined pockets
- 600D heavy duty leg cuff guards to prevent wear
- Aluminum oxide Thermo-ficient lining reflects up to 70% of body heat for optimal heat retention
- Zipper storm fly front with hidden snap closure
- Thigh height zippered side opening with storm flap for easy on/off located at each leg cuff
- Secured badge holder
- Color: Black / Fluorescent Yellow-Green
- Type O
- Material: Black material is 420D PU coated nylon (5.0 oz.)
- The body of the overalls are lined with Thermoficient Aluminum Oxide coated 210T polyester taffeta filled with 240g/m2 fiber fill polyester
- Seam Construction: Seams are double needle stitched. Hems are single needle stitched