Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160625

MPN #: SP071-FLOR-2XL

Tough Duck Insulated Flex Safety Pants, 2XL, Fluorescent Orange

Product Description
Step into these safety pants with flex technology and you'll appreciate the women's fit and styling.

Shell: Mechanical Stretch 100% Polyester with PU membrane with 5000/5000 MVP/24hr2 protection with durable water repellent finish

Lining: 100% Polyester quilted to 6 oz. 100% polyester insulation

Features:
  • 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing
  • Fly Front closure with snap waist
  • Two welt pockets with zippers
  • Zippered leg pocket
  • Adjustable hook and loop waist tabs
  • Side leg zippers
  • Seam sealed
  • Waterproof Breathable
  • Stretch (Flex) Fabric
  • Reflective Material
  • Seam Sealed
  • CSA: Class 2 Level 2; ANSI: Type E


PRICE
$149.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeHigh Visibility Pants
MaterialPolyester
GenderWomen's
Package Quantity1
DescriptionInsulated Flex Safety Pants
ColorOrange
Manufacturers Part NumberSP071-FLOR-2XL
Primary UseCold Weather Protection, High Visibility
BrandTough Duck