Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Elvex

Model # :WBB1581392

MPN #: WELJE9136

Elvex® ProChaps™ Chainsaw Chaps, Wraparound Calf Style, 36"L, Orange

Product Description
Elvex® ProChaps™ WELJE9136 Chain Saw Chaps, 36"L, Wrap-Around Calf Protection, Orange

When wood cutting jobs require extra safety, Elvex® JE91 chaps provide extra leg protection needed. The JE91 series features complete wrap-around calf protection, tough 1,000-denier Cordura® nylon facing and three sets of quick-release leg buckles. Lightweight Prolar™ protective pads are designed to slow down or stop the running saw chain on contact. All Elvex® chaps feature easy-on, easy-off apron type design and meet the standards for the American Society for Testing and Materials (ASTM). Color is Safety orange.

PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size36"L

Product Details

StyleWrap-Around Calf Protection
TypeChainsaw Chaps
Material1000 Denier Cordura Nylon
Package Quantity1
DescriptionProChaps™ Chain Saw Chaps
ColorOrange
Manufacturers Part NumberWELJE9136
BrandElvex

Compliance & Certifications

CertificationsASTM