Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bisley

Model # :WBB3187147

MPN #: 344M6453X-YLNV/L

Bisley® Insulated Freezer Coverall, L, Hi-Vis Yellow

Product Description
Workers in extreme cold temperatures and cold storage workers face one of the toughest challenges – staying productive in the cold. The Bisley® Extreme Cold Collection by PIP® was engineered with high-performance materials to provide advanced thermal protection against extreme cold climate hazards. Paired with a DuPont™ Sorona® Aura multi-layered insulation, this collection of jackets, bibs and coveralls will provide workers with warmth to maintain productivity and comfort.

Features:
  • Waterproof polyester ripstop 300D with PU coating
  • 20.26oz of multi-layer insulation, including 10.62oz Sorona® Aura insulation for extra warmth in extreme cold conditions down to -51°F (-46°C)
  • Reflective X taped pattern with extra back hem tape and biomotion taping on sleeves
  • Detachable insulated hood
  • Storm flap with touch tape and zip closure
  • Twin chest pockets with flap closure
  • Two front angled pockets
  • Rib cuffs with thumb opening
  • Double-layered knees for added durability
  • Long side leg vent with zipper and press snap closure
  • 50+ UPF Sun Protection
Type/Class R3:
Class R3 apparel is intended for workers requiring the highest level of visibility, have high task loads and need to be visible throughout a full range of body motions.

Beginning of Life - Made from Recycled Materials:
PIP® has taken our innovative platform to the next level, we use recycled P.E.T. water bottles – shredded and extruded as a fiber creating a comfortable and cool material as well as recycled polyester yarns used to create yarns for gloves and apparel.

Extended Life - Reusable/Launderable:
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$195.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Fits Chest Size40
Fabric Weight20.26
Inseam Length30
Fits Waist Size34-36

Product Details

TypeFreezer Coverall
Reflective TapeYes
ColorYellow
Number of Pockets4
WristsRib Cuff
AnklesZippered
StyleHooded Coverall
Closure TypeZipper/Snap
High VisibilityYes
MaterialPolyester/Polyurethane
DescriptionInsulated Freezer Coverall
Package Quantity1
GenderMen's
BootsNo
Manufacturers Part Number344M6453X-YLNV/L
Primary UseCold Weather Protection
HoodYes
BrandBisley

Compliance & Certifications

CertificationsANSI Type R Class 3