Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB605673

MPN #: SP-CVL-BY4X

OccuNomix Speed Collection Premium Cold Weather Coverall Hi-Viz Yellow, 4XL, SP-CVL-BY4X

Product Description
Speed Collection® Premium Cold Weather Coverall, Hi-Viz Yellow, 4XL

Features:
  • Detail: 3M™ Scotchlite™ Reflective Material: Two 360 horizontal leg stripes
  • 100% ANSI 107-2010 Polyester hard-wearing 300 Denier
  • Maximum breathable waterproof
  • PU PTFE bicomponent transfer laminate membrane with sealed seams
  • Lined with Thinsulate Insulation Elastic adjustable suspenders with release buckle
  • Storm flap with YKK® leg zippers Elastic waist band with YKK® zip fly
  • Viral Penetration ASTM Method F 1671 Compliant Temperature range similar to SP-CVL
  • Pockets: 2 front side, 1 large chest flapped VELCRO®Brand closure, 1 flapped side deep cargo, 1 side deep cargo with phone pocket, 2 back
  • VELCRO®Brand zipper closure
  • Inseam Length: 32 Inches


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

PRICE
$259.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Size4XL
Fits Chest Size66"
Fits Waist Size56-58"
Inseam Length32"

Product Details

Number of Pockets8
MaterialPolyester
GenderUnisex
Manufacturers Part NumberSP-CVL-BY4X
WaterproofYes
Primary UseCold Weather Protection
Number of Outside Pockets6
BrandOccuNomix
TypeHigh Visibility Coverall
Reflective TapeYes
ClassANSI Class 3
ColorYellow
ThermalYes
Number of Inside Pockets2
InsulatedYes
Closure TypeZipper
High VisibilityYes
DescriptionCold Weather Coverall
Package Quantity1

Compliance & Certifications

CertificationsANSI 107-2010