Special Features:
- 194°F Copper/Aluminum Dual Rated Lay In Lug, 302°F Rated Nylon Insulator
- Terminates Threaded Rigid Conduit/IMC To an Enclosure
- Rigid/IMC Conduit
Weights & Dimensions
| Width | 1-1/4 in |
| Trade Size | 1-1/4 in |
Product Details
| Type | Insulated Ground Bushing |
| Material | Aluminum |
| Package Quantity | 25 |
| Manufacturers Part Number | GBL125 |
| Fitting Type | Bushing |
| Brand | L.H.Dottie |