Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147522

MPN #: GBL75

L.H.Dottie® Insulated Ground Bushing w/ Lay In Lug, Zinc/Aluminum, 3/4", 25 Pack

Product Description
Insulated Ground Bushings are used to fasten and ground threaded rigid conduit or IMC to an enclosure. They feature a Zinc/Aluminum body and a 90° Copper/Aluminum dual rated lay in lug that is intended for grounding jumper to neutral bus bar.

Special Features:
  • 194°F Copper/Aluminum Dual Rated Lay In Lug, 302°F Rated Nylon Insulator
Applications:
  • Terminates Threaded Rigid Conduit/IMC To an Enclosure
For Use With:
  • Rigid/IMC Conduit


PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Trade Size3/4 in

Product Details

TypeInsulated Ground Bushing
MaterialAluminum
Package Quantity25
Manufacturers Part NumberGBL75
Fitting TypeBushing
BrandL.H.Dottie