Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough Duck

Model # :WBB3160343

MPN #: S75711-ORG-L

Tough Duck Insulated Safety Bib Overall, L, Orange

Product Description
Are you looking for a heavy duty overall that will keep you warm and safe? Our 100™ premium cotton duck overalls can do just that. They're perfect for those who do jobs like providing road side assistance and moving snow.

Shell: 100% Cotton 10 oz. Duck Premium with durable water repellent finish

Lining: 100% Polyester quilted to 6 oz. polyester insulation

Features:
  • 3M™ Scotchlite™ 2" Reflective Material with 4" contrast backing
  • Heavy duty two way zip front closure
  • Storm facing with snap closure
  • Two upper patch pockets
  • Two lower slash pockets
  • Adjustable shoulder straps
  • Heavy duty two way ankle to hip side leg zippers with snap storm flap closure
  • Two rear patch pockets
  • Hammer loop and ruler pocket
  • Back elastic waist
  • CSA Class 2 Level 2
  • ANSI Type 0, Class 1


PRICE
$119.99

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeHigh Visibility Bib Overall
MaterialCotton
GenderMen's
Package Quantity1
DescriptionDuck Insulated Safety Bib Overall
ColorOrange
Manufacturers Part NumberS75711-ORG-L
Primary UseCold Weather Protection, High Visibility
BrandTough Duck