Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3163647

MPN #: SB450SF

Pyramex® Integra® Safety Glasses, Anti-Fog, Shade 5.0 IR, Green Lens/Black Frame - Pkg Qty 12

Product Description
Features:
  • Black Frame/5.0 IR Filter Lens
  • Single lens and adjustable temples ensure reliable performance
  • Lenses are coated for superior scratch resistance
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection.
  • Custom imprinting available
  • Meets ANSI/ISEA Z87.1-2020 + High Impact and CE/UKCA EN 166


PRICE
$74.40  Sold in packages of 12 / $6.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSafety Glasses
Lens Color FamilyShade 5
Frame Color FamilyBlack
MaterialPolycarbonate, Nylon
Anti ScratchYes
Anti FogYes
Package Quantity12
DescriptionSafety Glasses
SeriesIntegra
Manufacturers Part NumberSB450SF
BrandPyramex Safety

Compliance & Certifications

CertificationsANSI/ISEA Z87.1-2020 + High Impact, CE/UKCA EN 176