Add to list
Share
Print


Model #: WBB2438412
MPN #: 33912
Integrated Housing Engine Coolant Thermostat - Gates 33912
|
Questions & Answers (0)
PRICE
$31.95
Usually ships in 2 to 5 days
Integrated Housing Engine Coolant Thermostat
Application Summary: 2013-08 Infiniti, G37, V-6 3.7 L, Thermostat
The thermostat water outlet assembly is the latest in thermostat design. It integrates design elements of both a thermostat and a water outlet. This allows for a simplified design since parts of the water outlet function as the thermostat flange. This also aids in installation because the orientation of the thermostat is fixed in place as the water outlet is bolted to the engine block.
Application Summary: 2013-08 Infiniti, G37, V-6 3.7 L, Thermostat
Vehicle Fitment: Make\Model Year(s)
Infiniti
- EX35 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS 2008-2011
- EX35 - Engine: V6, 3.5L, 3498cc, GAS 2008-2011
- EX37 - Engine: V6, 3.7L, 3696cc, GAS 2013-2013
- FX35 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS 2009-2012
- FX35 - Engine: V6, 3.5L, 3498cc, GAS 2009-2012
- FX37 - Engine: V6, 3.7L, 3696cc, GAS 2013-2013
- FX37 - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2013-2013
- G25 - Engine: V6, 2.5L, 2496cc, 152ci, GAS 2011-2012
- G35 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS 2007-2008
- G35 - Engine: V6, 3.5L, 3498cc, GAS 2007-2008
- G37 - Engine: V6, 3.7L, 3696cc, GAS 2008-2013
- G37 - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2012-2013
- I30 - Engine: V6, 3.0L, 2988cc, 182ci, GAS 1996-2001
- JX35 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS 2013-2013
- JX35 - Engine: V6, 3.5L, 3498cc, GAS 2013-2013
- M35 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS 2009-2010
- M35 - Engine: V6, 3.5L, 3498cc, GAS 2009-2010
- M35h - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS 2012-2013
- M35h - Engine: V6, 3.5L, 3498cc, GAS 2012-2013
- M37 - Engine: V6, 3.7L, 3696cc, GAS 2011-2013
- M37 - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2012-2013
- Q40 - Engine: V6, 3.7L, 3696cc, GAS 2015-2015
- Q50 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS 2014-2017
- Q50 - Engine: V6, 3.5L, 3498cc, GAS 2014-2017
- Q50 - Engine: V6, 3.7L, 3696cc, GAS 2014-2015
- Q50 - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2015-2015
- Q60 - Engine: V6, 3.7L, 3696cc, GAS 2014-2014
- Q60 - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2014-2014
- Q70 - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS 2017-2017
- Q70 - Engine: V6, 3.5L, 3498cc, GAS 2017-2017
- Q70 - Engine: V6, 3.7L, 3696cc, GAS 2014-2017
- Q70 - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2014, 2016-2016
- Q70L - Engine: V6, 3.7L, 3696cc, GAS 2015-2017
- QX50 - Engine: V6, 3.7L, 3696cc, GAS 2015-2017
- QX70 - Engine: V6, 3.7L, 3696cc, GAS 2014-2017
- QX70 - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2014-2016
Nissan
- 350Z - Engine: V6, 3.5L, 3498cc, ELECTRIC/GAS 2007-2009
- 350Z - Engine: V6, 3.5L, 3498cc, GAS 2007-2009
- 370Z - Engine: V6, 3.7L, 3696cc, GAS 2009-2017
- 370Z - Engine: V6, 3.7L, 3696cc, 226ci, GAS 2010-2016
- Maxima - Engine: V6, 3.0L, 2988cc, 182ci, GAS 1995-2001
1
1