Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Integrated Housing Engine Coolant Thermostat - Gates 34836

Model #: WBB2438337

MPN #: 34836

Integrated Housing Engine Coolant Thermostat - Gates 34836

|
Questions & Answers (0)
PRICE
$104.95
Out of stock, please check back soon.
Integrated Housing Engine Coolant Thermostat

The thermostat water outlet assembly is the latest in thermostat design. It integrates design elements of both a thermostat and a water outlet. This allows for a simplified design since parts of the water outlet function as the thermostat flange. This also aids in installation because the orientation of the thermostat is fixed in place as the water outlet is bolted to the engine block.



Application Summary: 2018-14 Chevrolet, Silverado Series Pickup, V-8 5.3 L, Thermostat - Integrated

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Escalade - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2015-2020
  • Escalade - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2015-2020
  • Escalade ESV - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2015-2020
  • Escalade ESV - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2015-2020
Chevrolet+ Expand List– Hide List
  • Cheyenne - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2018-2018
  • Cheyenne - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2018-2018
  • Cheyenne - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2018-2018
  • Cheyenne - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2018-2018
  • Cheyenne - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2018-2018
  • Silverado 1500 - Engine: V6, 4.3L, 262ci, FLEX   2014-2018
  • Silverado 1500 - Engine: V6, 4.3L, 262ci, GAS   2014-2018
  • Silverado 1500 - Engine: V6, 4.3L, 4300cc, 262ci, GAS   2014-2016
  • Silverado 1500 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2014-2018
  • Silverado 1500 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2014-2018
  • Silverado 1500 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2014-2018
  • Silverado 1500 - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2014-2018
  • Silverado 1500 - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2014-2018
  • Silverado 2500 - Engine: V6, 4.3L, 262ci, FLEX   2017-2017
  • Silverado 2500 - Engine: V6, 4.3L, 262ci, GAS   2017-2017
  • Silverado 2500 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2014-2018
  • Silverado 2500 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2014-2018
  • Silverado 2500 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2014-2018
  • Suburban - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2015-2020
  • Suburban - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2015-2020
  • Suburban - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2015-2020
  • Suburban - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2020-2020
  • Suburban - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2020-2020
  • Tahoe - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2015-2020
  • Tahoe - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2015-2020
  • Tahoe - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2015-2020
  • Tahoe - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2019-2019
  • Tahoe - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2019-2019
GMC+ Expand List– Hide List
  • Sierra - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2014-2018
  • Sierra - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2014-2018
  • Sierra - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2014-2018
  • Sierra - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2014-2018
  • Sierra - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2014-2018
  • Sierra 1500 - Engine: V6, 4.3L, 262ci, FLEX   2014-2018
  • Sierra 1500 - Engine: V6, 4.3L, 262ci, GAS   2014-2018
  • Sierra 1500 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2014-2018
  • Sierra 1500 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2014-2018
  • Sierra 1500 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2014-2018
  • Sierra 1500 - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2014-2018
  • Sierra 1500 - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2014-2018
  • Yukon - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2015-2020
  • Yukon - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2015-2020
  • Yukon - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2015-2020
  • Yukon - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2015-2020
  • Yukon - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2015-2020
  • Yukon XL - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2015-2020
  • Yukon XL - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2015-2020
  • Yukon XL - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2015-2020
  • Yukon XL - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2015-2020
  • Yukon XL - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2015-2020

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.