Urrea Interchangeable Double Screwdriver Bit, 30004, 1-1/2" Long, Phiilips Tip #2 & Slotted 8-10
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for general use with hand tools. These bits are highly resistant to wear, prolonging their useful life. Made with S2 steel. Designed to be used on hand tools supporting lowtorque applications. Low-hardening heat treatment. Convenient and versatile design
PRICE
$0.89
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | Various in |
Product Details
| Type | Double End Bit |
| Material | S2 Steel |
| Description | Fastener Drive Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 30004 |
| Tip Type | Phillips |
| Brand | Urrea |