Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1036467

MPN #: DW1607

DeWalt® Aircraft Black Oxide Extended Length Drill Bit, DW1607, 1/4" Diameter, 6" Long

Product Description
DeWalt Aircraft Black Oxide Extended Length Drill Bit, DW1607, 1/4" Diameter, 6" Long

Features

  • 135 degree split point drills on contact and prevents walking
  • Extended Length drills in hard to reach spaces
  • Black Oxide coated for greater wear resistance


PRICE
$9.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Shank Size1/4 in
Size1/4 in

Product Details

TypeExtended Length
FinishBlack Oxide
MaterialHigh Speed Steel
DescriptionTwist Drill Bit
Shank TypeStraight
Manufacturers Part NumberDW1607
Tip TypeSplit Point
BrandDeWalt