Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial 90° Connector Kit with Extended Corner Cable for 100"H Panel
Durable steel connector with Black finish easily joins 2 privacy partitions at a 90° angle. Includes one 96"H plastic filler post, one corner base cap and 1 corner cable. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each corner connection planned. Easy assembly with included hardware.
Interion by Global Industrial
Model # :WB695937P
Interion® 90 Degree Corner Connector Kit for 100" Panel With 1 Pass Through Cable
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Backordered, expected around 01/23/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Connector |
| Description | 3-Way Connector Kit for 100"H Panel with Cable |
| Color | Black |
| Manufacturers Part Number | 695937P |
| For Use With | 100"H Traditional Partitions with Electric or Pass-Thru Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |