Interion® Office Partitions
Interion's® By Global Industrial 3-Way Connector Kit For 100"H Panel
Steel connector easily joins 3 privacy partitions in a T-configuration. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Interion by Global Industrial
Model # :WB695937R
Interion® 3 Way Connector Kit for 100" Panel with Filler
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Connector |
| Description | 3-Way 90° Connector Kit for 100"H Panel |
| Color | Black |
| Manufacturers Part Number | 695937R |
| For Use With | 100"H Traditional Partitions with Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |