Interion® Office Partitions
Interion's® By Global Industrial High-Low 3-Way Connector Kit For Two 100" H Panels
Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a short panel perpendicular to 2 straight 100" H panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Interion by Global Industrial
Model # :WB695938R
Interion® High-Low 3 Way Connector Kit for Two 100"H Panels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Connector |
| Description | High-Low 3-Way Connector Kit for 100"H Panel |
| Color | Black |
| Manufacturers Part Number | 695938R |
| For Use With | 100"H Traditional Partitions with Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |