Interion by Global Industrial
Model # :WB695787TN
Interion® Office Partition Panel, 24-1/4"W x 96"H, Tan
Write a Review
|
Questions & Answers (0)
Product Description
Interion® By Global Industrial partition panels help reduce noise, create privacy & use space efficiently. Office partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. 24"W Partition Panels are a perfect endcap to help partially close off your cubicle. Room partition panel is flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Purchase steel connectors to join multiple partitions and create various cubicle configurations (sold separately). 1 Year Limited Warranty.
CLEARANCE PRICE
$135.95was $275.95
Save $140.00 (51%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 1-3/4 in |
| Height | 96 in |
| Thickness | 1-3/4 in |
Product Details
| Type | Full Fabric |
| Frame Color Family | Black |
| Color | Tan |
| Material | Steel |
| Description | Office Partition Panel |
| Manufacturers Part Number | 695787TN |
| Window | No |
| Collection | Traditional |
| Partition Style | Non-Powered Without Base |
| Partition Type | Standard Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |