Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB695793WFGY

Interion® Deluxe Freestanding Office Partition Panel w/Partial Window 48-1/4"W x 97-1/2"H Gray

Product Description
The Interion® By Global Industrial Deluxe Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels feature a wood accent which attaches to top of partition, trimming panels with a cherry finish. Accent cap measures 1-1/2"H x 1-3/4"D. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame. The honeycomb core and heavy tackable liner add structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.

PRICE
$525.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
$525.00
Buy 4+ units
$499.95Save $25.05 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-1/4 in
Height97-1/2 in
Window Thickness1/4 in
Thickness1-3/4 in

Product Details

TypePartial Window
Frame Color FamilyBlack
ColorGray
MaterialSteel
DescriptionFreestanding Office Partition Panel with Window
Manufacturers Part Number695793WFGY
WindowPartial
Panels1
CollectionTraditional
Partition StyleFreestanding
Partition TypeDeluxe Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes