Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Interion by Global Industrial

Model # :WB695793MGY

Interion® Mobile Deluxe Office Partition Panel, 48-1/4"W x 100-1/2"H, Gray

Product Description
Interion® By Global Industrial Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4" thick upholstered panel features an interior engineered wood (MDF) frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3" swivel casters (all locking) that provide full mobility and allow easy transport from area to area. Deluxe models include a cherry finished wood cap which measures 1-1/2"H x 1-3/4"D. Coordinates with Interion®'s complete line of Office Partition Panels. 1 Year Limited Warranty.

PRICE
$425.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
425.95
Buy 4+ units
405.95Save $20.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-1/4 in
Height100-1/2 in
Thickness1-3/4 in

Product Details

TypeFull Fabric
Frame Color FamilyBlack
ColorGray
MaterialSteel
DescriptionMobile Deluxe Office Partition Panel
Manufacturers Part Number695793MGY
WindowNo
Panels1
CollectionTraditional
Partition StyleMobile
Partition TypeDeluxe Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes