SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue

Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue

Item #: WB695787FWBL

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Gray

Blue

Original Price: $360.95

Clearance Price: $306.81

Save $15.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Interion® By Global Industrial Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame. The honeycomb core and heavy tackable liner add structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.

Weights & Dimensions

  • Window Thickness 1/4 in
  • Width 24-1/4 in
  • Height 96 in
  • Thickness 1-3/4 in

Product Details

  • Collection Traditional
  • Description Freestanding Office Partition Panel with Window
  • Partition Style Freestanding
  • Panels 1
  • Window Partial
  • Type Partial Window
  • Partition Type Standard Panel
  • Frame Color Family Black
  • Brand Interion By Global Industrial
  • Material Steel
  • Manufacturers Part Number 695787FWBL
  • Color Family Blue

Compliance & Certifications

  • CAL 117 Certified Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue

Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue

Item #: WB695787FWBL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 24-1/4"W x 96"H, Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant