Interlake Mecalux Bulk Storage Rack Beam ZS, 48"L For Metal Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Interlake Mecalux - Bulk Rack Beam ZS - Metal Shelves
ZS beams have an upper lip profile that runs vertically with the beam. This profile allows metal shelves or particle board decking to sit on the beam. Two safety pins are to be ordered seperately for each beam ordered. Safety pins are used to lock the beam into the bulk rack storage upright frame and prevents it from disengaging.
ZS beams have an upper lip profile that runs vertically with the beam. This profile allows metal shelves or particle board decking to sit on the beam. Two safety pins are to be ordered seperately for each beam ordered. Safety pins are used to lock the beam into the bulk rack storage upright frame and prevents it from disengaging.
PRICE
$26.95
1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1-3/16 in |
| Height | 2-9/16 in |
| Weight Capacity | 1985 lbs |
Product Details
| Shelf Capacity | 1985 lbs |
| Material | Steel |
| Package Quantity | 1 |
| Description | Wood and Steel Deck Beam |
| Color | Orange |
| Manufacturers Part Number | T0032719 |
| Brand | Interlake Mecalux |
Warranty
| Warranty | 1 yr |