Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlake Mecalux

Model # :WBB794308

MPN #: T0032720

Interlake Mecalux Bulk Storage Rack Beam ZS, 60"L For Metal Shelves

Product Description
Interlake Mecalux - Bulk Rack Beam ZS - Metal Shelves

ZS beams have an upper lip profile that runs vertically with the beam. This profile allows metal shelves or particle board decking to sit on the beam. Two safety pins are to be ordered seperately for each beam ordered. Safety pins are used to lock the beam into the bulk rack storage upright frame and prevents it from disengaging.

PRICE
$34.95

1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth1-3/16 in
Height2-9/16 in
Weight Capacity1985 lbs

Product Details

Shelf Capacity1985 lbs
MaterialSteel
Package Quantity1
DescriptionWood and Steel Deck Beam
ColorOrange
Manufacturers Part NumberT0032720
BrandInterlake Mecalux

Warranty

Warranty1 yr